Motion
D-C73CN
Inline Reed 2 Wire Band
Mi Item #02134358
MFR #D-C73CN
Price$18.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inline Reed 2 Wire Band
Mi Item #02134358
MFR #D-C73CN

Mfr description
D-C73CN SENSOR
  • Reed type auto switches
  • General purpose
  • Band, rail, tie-rod, and direct mounting styles
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.57/each

Specifications

Dimensions

  • Maximum Load Current
    40 mA
  • Overall Height
    14 mm
  • Overall Length
    36.7 mm
  • Overall Width
    8 mm
  • Weight
    5 g

Details

  • Applicable Load
    PLC, Relay
  • Country of Origin
    JP
  • Electrical Connection
    Connector, DIN Terminal, Grommet, Terminal Conduit
  • Fluid Comp
    Air
  • Maximum Load Voltage
    24 V dc
  • Mounting Type
    Band
  • Operating Temperature Range
    -10 to +60 °C
  • Series
    D-
  • Standards Met
    CE, IEC 529, IP67, JIS C 0920
  • Switch Action
    Reed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)