Motion
NP2.15/16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02134366
MFR #NP2.15/16
Price$689.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-15/16 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #02134366
MFR #NP2.15/16

Mfr description
NP 2-15/16 PIL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.38/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    2.9130 in
  • Bolt Center To Center Length
    8.1100 to 8.9760 in
  • Bolt Size
    0.8750 in
  • Bore Diameter
    2-15/16 in
  • Length Through Bore
    3.0620 in
  • Overall Height
    6.4570 in
  • Overall Length
    10.8270 in
  • Weight
    14.3 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    747023018680
  • Max Rpm
    2300 rpm
  • Measurement Standard
    Metric
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14840 lbf
  • Radial Static Load Capacity
    11080 lbf
  • Series
    NP
  • UPC_NO
    747023018680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)