Specifications
Dimensions
- Base To Bore Centerline1.5000 in
- Base Width1.8750 in
- Bolt Center To Center Length4.5630 to 4.9380 in
- Bolt Size0.5000 in
- Bore Diameter1-1/4 in
- Misalignment Angle±3.0° Misalignment - Static Only
- Overall Height3.1250 in
- Overall Length6.2500 in
- Overall Width2.7500 in
- Weight4.8 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingFluoropolymer Coated
- Housing ConstructionSplit
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Locking TypeDouble Concentric Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberRPB 104-C2 CR
- Manufacturer Product Page
- Manufacturer Upc Number662288825968
- Max Operating Temperature220 °F
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Operating Temperature Range-20° to 220 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity2975 lbf
- Seal TypeSingle Lip Contact
- SeriesRPB
- Standards MetABMA, ISO
- Type Of BearingTapered Roller
- UPC_NO662288825968
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)