Motion
CFD 1 7/8

MCGILL
CFD 1 7/8

Flat Cam Follower - Heavy Duty CAMROL (CFD) Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134489
MFR #CFD 1 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFD 1 7/8

Flat Cam Follower - Heavy Duty CAMROL (CFD) Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134489
MFR #CFD 1 7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFD 1 7/8 CAM FOLLOWER
  • Heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Hex hole

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFD - Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    3/4-16
  • Radial Dynamic Load Capacity
    7100 lbf
  • Radial Static Load Capacity
    5700 lbf
  • Max Rpm
    2000 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Heavy Duty CAMROL (CFD)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFD 1 7/8
  • Manufacturer Upc Number
    726166119218
  • UPC_NO
    726166119218
  • Weight
    0.91 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text