Motion
2242800000

MCGILL
2242800000

CFD 2 1/2 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134492
MFR #2242800000
Price$198.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2242800000

CFD 2 1/2 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134492
MFR #2242800000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$198.85/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.38 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    CFD 2 1/2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119249
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9790 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    CFD - Stud
  • UPC_NO
    726166119249

Overview

Mfr description
CFD 2 1/2 CAM FOLLOWER
  • Heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Hex hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text