Motion
CFD 2 3/4

MCGILL
CFD 2 3/4

Flat Cam Follower - Heavy Duty CAMROL (CFD) Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134493
MFR #CFD 2 3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFD 2 3/4

Flat Cam Follower - Heavy Duty CAMROL (CFD) Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134493
MFR #CFD 2 3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.93 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFD 2 3/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119256
  • Max Rpm
    1050 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    15000 lbf
  • Radial Static Load Capacity
    10400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    Standard
  • UPC_NO
    726166119256

Overview

Mfr description
CFD 2 3/4 CAM FOLLOWER
  • Heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Hex hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text