Specifications
Dimensions
- Roller Diameter4.0000 in
- Roller Width2.2500 in
- Stud Diameter1.5000 in
- Thread Size1-1/2-12
- Weight8.97 lbs
Details
- Bearing ElementCylindrical Rollers
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Head TypeHex Hole
- Lubrication Hole LocationStud Side
- Manufacturer Catalog NumberCFD 4
- Manufacturer Product Page
- Manufacturer Upc Number726166119287
- Max Rpm700 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity32500 lbf
- Radial Static Load Capacity22800 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesHeavy Duty CAMROL (CFD)
- Stud TypeStandard
- UPC_NO726166119287
Overview
Mfr description
CFD 4 CAM FOLLOWER
- Heavy duty stud type cam follower Cylindrical outside diameter Full complement cylindrical rolling elements Hex hole