Motion
2123800000

MCGILL
2123800000

CCFD 1 1/4 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134500
MFR #2123800000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2123800000

CCFD 1 1/4 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134500
MFR #2123800000

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.29 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    CCFD 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119607
  • Max Rpm
    3100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    2190 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    CFD - Stud
  • UPC_NO
    726166119607

Overview

Mfr description
CCFD 1 1/4 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text