Motion
2143800000

MCGILL
2143800000

CCFD 1 1/2 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.2500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134502
MFR #2143800000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2143800000

CCFD 1 1/2 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.2500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134502
MFR #2143800000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCFD 1 1/2 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Standard
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    5000 lbf
  • Radial Static Load Capacity
    4100 lbf
  • Max Rpm
    2500 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Heavy Duty CAMROL (CFD)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CCFD 1 1/2
  • Manufacturer Upc Number
    726166119812
  • UPC_NO
    726166119812
  • Weight
    0.5 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text