Motion
CCFD 3 1/4

MCGILL
CCFD 3 1/4

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134511
MFR #CCFD 3 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFD 3 1/4

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134511
MFR #CCFD 3 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCFD 3 1/4 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole

Specifications

  • Bearing Element
    Cylindrical Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFD - Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    20300 lbf
  • Radial Static Load Capacity
    17100 lbf
  • Max Rpm
    880 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    None
  • Series
    Heavy Duty CAMROL (CFD)
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CCFD 3 1/4
  • Manufacturer Upc Number
    726166119409
  • UPC_NO
    726166119409
  • Weight
    4.51 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text