Motion
2403800000

MCGILL
2403800000

CCFD 4 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134513
MFR #2403800000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2403800000

CCFD 4 Crowned & Flat Cam Followers - Heavy Duty CAMROL (CFD) Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, 3.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #02134513
MFR #2403800000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    4.0000 in
  • Roller Width  
    2.2500 in
  • Stud Diameter  
    1.5000 in
  • Thread Size
    1-1/2-12
  • Weight
    8.93 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    CCFD 4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119423
  • Max Rpm
    700 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    32500 lbf
  • Radial Static Load Capacity
    22800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    Standard
  • UPC_NO
    726166119423

Overview

Mfr description
CCFD 4 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text