Motion
CCFD 5

MCGILL
CCFD 5

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02134514
MFR #CCFD 5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFD 5

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02134514
MFR #CCFD 5

Mfr description
CCFD 5 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.0000 in
  • Thread Size
    2-12
  • Weight
    18.29 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    CCFD 5
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119430
  • Max Rpm
    575 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    50500 lbf
  • Radial Static Load Capacity
    50800 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    Standard
  • UPC_NO
    726166119430
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)