Motion
CCFD 6

MCGILL
CCFD 6

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134515
MFR #CCFD 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFD 6

Crowned Cam Follower - Heavy Duty CAMROL (CFD) Series, 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #02134515
MFR #CCFD 6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Stud Diameter  
    2.5000 in
  • Thread Size
    3-12
  • Weight
    31.83 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    CCFD 6
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119447
  • Max Rpm
    475 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    71500 lbf
  • Radial Static Load Capacity
    81600 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Duty CAMROL (CFD)
  • Stud Type
    CFD - Stud
  • UPC_NO
    726166119447

Overview

Mfr description
CCFD 6 CAM FOLLOWER
  • Heavy duty stud type cam follower Crowned outside diameter Full complement cylindrical rolling elements Hex hole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text