Motion
CYRD 1 1/4

MCGILL
CYRD 1 1/4

Cylindrical Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134516
MFR #CYRD 1 1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYRD 1 1/4

Cylindrical Yoke Roller - 1.2500 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134516
MFR #CYRD 1 1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CYRD 1 1/4 CAM FOLLOWER
  • Heavy duty yoke type cam follower
  • Cylindrical outside diameter
  • Full complement cylindrical rolling elements
  • Rubber-lipped seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    0.8125 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    3300 lbf
  • Radial Static Load Capacity
    2190 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    3100 rpm
  • Endplate Diameter
    0.7030 in
  • Finish Coating
    Black Oxide Finish
  • Series
    CYRD - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4121100000
  • Manufacturer Upc Number
    726166119461
  • UPC_NO
    726166119461
  • Weight
    0.21 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text