Specifications
Dimensions
- Bore Diameter0.4375 in
- Endplate Diameter0.8590 in
- Overall Width0.9375 in
- Roller Diameter1.5000 in
- Roller Width0.8750 in
- Weight0.35 lbs
Details
- Bearing ElementCylindrical Rollers
- Bearing MaterialBearing Steel
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Harmonization Code8482.50.0000
- Manufacturer Catalog Number4141100000
- Manufacturer Product Page
- Manufacturer Upc Number726166119485
- Max Rpm2500 rpm
- Operating Temperature Range-20 to +250 °F
- Product TypeCrowned & Flat Yoke Rollers
- Radial Dynamic Load Capacity5000 lbf
- Radial Static Load Capacity3800 lbf
- Roller MaterialChrome Steel
- Roller ShapeFlat
- SeriesCYRD - Yoke Roller
- UPC_NO726166119485
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)