Motion
CYRD 3 1/2

MCGILL
CYRD 3 1/2

Crowned & Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134528
MFR #CYRD 3 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CYRD 3 1/2

Crowned & Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134528
MFR #CYRD 3 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Endplate Diameter
    2.1880 in
  • Overall Width
    2.0625 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Weight
    4.41 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.50.0000
  • Manufacturer Catalog Number
    4341100000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119577
  • Max Rpm
    820 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    23700 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    CYRD - Yoke Roller
  • UPC_NO
    726166119577

Overview

Mfr description
CYRD 3 1/2 CAM FOLLOWER
  • Heavy duty yoke type cam follower
  • Cylindrical outside diameter
  • Full complement cylindrical rolling elements
  • Rubber-lipped seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text