Motion
CCYRD 3 1/2

MCGILL
CCYRD 3 1/2

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134544
MFR #CCYRD 3 1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYRD 3 1/2

Crowned Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #02134544
MFR #CCYRD 3 1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CCYRD 3 1/2 CAM FOLLOWER
  • Heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
  • Rubber-lipped seal

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    2.0625 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    -20 to +250 °F
  • Radial Dynamic Load Capacity
    23700 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    820 rpm
  • Endplate Diameter
    2.1880 in
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide Finish
  • Series
    CYRD - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4341200000
  • Manufacturer Upc Number
    726166119737
  • UPC_NO
    726166119737
  • Weight
    4.39 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text