Motion
CCYRD 6

MCGILL
CCYRD 6

Crowned Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02134547
MFR #CCYRD 6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYRD 6

Crowned Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed, Chrome Steel Material
Mi Item #02134547
MFR #CCYRD 6

Mfr description
CCYRD 6 CAM FOLLOWER
  • Heavy duty yoke type cam follower
  • Crowned outside diameter
  • Full complement cylindrical rolling elements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Endplate Diameter
    3.6880 in
  • Overall Width
    3.3750 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in
  • Weight
    20.29 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4500605000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166119904
  • Max Rpm
    475 rpm
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    71500 lbf
  • Radial Static Load Capacity
    81600 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CYRD - Yoke Roller
  • UPC_NO
    726166119904
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)