Motion
FHSPWC205-16
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02134592
MFR #FHSPWC205-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1 in Bore, Cast Iron Material, Light Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02134592
MFR #FHSPWC205-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FHSPWC205-16 BRG

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Straight
  • Bore Diameter
    1 in
  • Bolt Center To Center Length
    3.9375 in
  • Base To Bore Centerline
    1.4375 in
  • Duty Type
    Light Duty
  • Locking Device
    Set Screw
  • Seal Type
    RST
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.7813 in
  • Overall Length
    5.1250 in
  • Base Width
    1.1563 in
  • Bolt Size
    3/8 in
  • Lubrication Type
    Lubrication Fitting
  • Series
    FHSPWC
  • Replacement Bearing
    FHS205-16
  • UPC_NO
    8865590097456
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590097456
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text