Motion
PKIT SR52 350 STL

REXNORD INC
PKIT SR52 350 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 350
Mi Item #02134636
MFR #PKIT SR52 350 STL
Price$1,890.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
PKIT SR52 350 STL

Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series SR52, Cplg Size 350
Mi Item #02134636
MFR #PKIT SR52 350 STL

Mfr description
001985 PKIT SR52 350 STL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,890.89/each

Specifications

Dimensions

  • Coupling Outside Diameter
    220.7 mm
  • Coupling Size Code
    350
  • Thread Size
    1/2-20 (Locknut) in
  • Weight
    3.70 lbs

Details

  • Includes
    Washer
  • Manufacturer Catalog Number
    001985
  • Material
    Stainless Steel
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Disc Pack Hardware Kit
  • Series
    SR52
  • UPC_NO
    698210691974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)