Motion
GRIP D EPDM WH 80 3.35IN

REXNORD INC
GRIP D EPDM WH 80 3.35IN

10075342 / GRIP D EPDM WH 80 3.35IN
Mi Item #02134678
MFR #GRIP D EPDM WH 80 3.35IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
GRIP D EPDM WH 80 3.35IN

10075342 / GRIP D EPDM WH 80 3.35IN
Mi Item #02134678
MFR #GRIP D EPDM WH 80 3.35IN

Mfr description
GRIP D EPDM WH 80SH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.02 lbs

Details

  • Accessory Type
    Nose-over bar
  • Material
    EPDM
  • UPC_NO
    793699511215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)