Motion
TRAN PLT CAP 4707/4802/5997 POM WH

REXNORD INC
TRAN PLT CAP 4707/4802/5997 POM WH

10075964 / TRAN PLT CAP 4707/4802/5997 POM WH
MI ITEM #02134680
MFR #TRAN PLT CAP 4707/4802/5997 POM WH
Price$0.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TRAN PLT CAP 4707/4802/5997 POM WH

10075964 / TRAN PLT CAP 4707/4802/5997 POM WH
MI ITEM #02134680
MFR #TRAN PLT CAP 4707/4802/5997 POM WH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.76/each

Specifications

Dimensions

  • Length
    12.0000 in
  • Plate Width
    0.7500 in
  • Weight
    0.0100 lbs
  • Width
    12.0000 in

Details

  • Accessory Type
    Transfer Comb Kit
  • Material
    ACETAL
  • UPC_NO
    698210837617

Overview

Mfr description
114-869-2 TRAN PLT CAP 4707/4802/3
  • Transfer Plate Mounting Cap For 0.75 Inch Slots
  • Color Is White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought