Motion
KNOB 182 M10 PA NK

REXNORD INC
KNOB 182 M10 PA NK

Marbett® Flat Top Conveyor Chain Accessory - Knob, 1.79 in Overall Length, Black, 1.97 in Width, Reinforced Nylon Material
Mi Item #02134748
MFR #KNOB 182 M10 PA NK
Price$7.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KNOB 182 M10 PA NK

Marbett® Flat Top Conveyor Chain Accessory - Knob, 1.79 in Overall Length, Black, 1.97 in Width, Reinforced Nylon Material
Mi Item #02134748
MFR #KNOB 182 M10 PA NK

Mfr description
182-54911 KNOB FEMALE M10 THREAD
  • Knob - Female - 182
  • Knob in Reinforced Polyamide Material
  • Threaded Insert in Nickel Plated Brass
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.80/each

Specifications

Dimensions

  • Length
    1.79 in
  • Weight
    0.20 lbs
  • Width
    1.97 in

Details

  • Accessory Type
    Knob
  • Color
    Black
  • Country of Origin
    Italy
  • Material
    Reinforced Nylon
  • UPC_NO
    698210906290
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)