Motion
CL 1864 S

REXNORD INC
CL 1864 S

10106156 / CONN LINK 1864 S
Mi Item #02134751
MFR #CL 1864 S
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
CL 1864 S

10106156 / CONN LINK 1864 S
Mi Item #02134751
MFR #CL 1864 S

Mfr description
514-331-1 1864CA CONN LINK
  • Connecting Link For 1864 Carbon Steel Base Chain
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Chain Pitch
    0.7500 in
  • Weight
    0.02 lbs

Details

  • Accessory Type
    Pin Plate
  • Country of Origin
    India
  • Material
    Steel
  • UPC_NO
    793699689846
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)