Motion
514-145-1

REXNORD INC
514-145-1

Marbett® 514-145-1, Sheath Material: Stainless Steel, Length: 10ft, Insert Width: 0.67", Overall Height: 0.7"
MI ITEM #02134837
MFR #514-145-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
514-145-1

Marbett® 514-145-1, Sheath Material: Stainless Steel, Length: 10ft, Insert Width: 0.67", Overall Height: 0.7"
MI ITEM #02134837
MFR #514-145-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Insert Width
    0.67 in
  • Length
    10 ft
  • Overall Height
    0.7 in
  • Weight
    1.69 lbs

Details

  • Rail Type
    Convex Round Guide
  • Sheath Material
    Stainless Steel
  • Steel Gauge
    14 ga

Overview

Mfr description
514-145-1 UHR-10 ROUND GR 10FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought