1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
514-158-1
Flat Top Conveyor Chain Accessory - Convex Guide Rail, 10 ft Overall Length, White, UHMWPE Material
Mi Item #
02134841
MFR #
514-158-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 514-158-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
514-158-1
Flat Top Conveyor Chain Accessory - Convex Guide Rail, 10 ft Overall Length, White, UHMWPE Material
Mi Item #
02134841
MFR #
514-158-1
Mfr description
514-158-1 UHC-10 CONVEX GR 10FT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
10 ft
Weight
1.00 lbs
Details
Accessory Type
Convex Guide Rail
Additional Details
FDA Approved
Color
White
Material
UHMWPE
Rail Type
Round Guide Rail
Sheath Material
Stainless Steel
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items