Overview
Mfr description
HT 06 C 2290 VALVE
- ・Sequence valve\n・Unloading, low pressure relief, counterbalance valve\n・Max. operating pressure 21MPa (3,050 psi)\n・Max. flow rate up to 250L/min (66 gpm)
Specifications
- Maximum Operating Pressure21 MPa
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data