Motion
30 HSB  2.50" BORE 5/8" X 5/16" KW 1 SS

REXNORD INC
30 HSB 2.50" BORE 5/8" X 5/16" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 2.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02135113
MFR #30 HSB 2.50" BORE 5/8" X 5/16" KW 1 SS
Price$500.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
30 HSB 2.50" BORE 5/8" X 5/16" KW 1 SS

Tire Coupling Hub - Omega Series, 30 Size Code, 2.5000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02135113
MFR #30 HSB 2.50" BORE 5/8" X 5/16" KW 1 SS

Mfr description
7300667 30 HSB 2.5000" BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$500.23/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Coupling Outside Diameter
    5.4200 in
  • Coupling Size Code
    30
  • Hub Outside Diameter  
    4.6200 in
  • Length Through Bore  
    2.31 in
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Weight
    8.29 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    5.79 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300667
  • Max Rpm
    5800 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210841560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)