Motion
4 HSB .625" BORE 3/16" X 3/32" KW 1 SS

REXNORD INC
4 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02135137
MFR #4 HSB .625" BORE 3/16" X 3/32" KW 1 SS
Your Price$164.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
4 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Tire Coupling Hub - Omega Series, 4 Size Code, 0.6250 in Bore Dia., Finished w/ Keyway & SS
MI ITEM #02135137
MFR #4 HSB .625" BORE 3/16" X 3/32" KW 1 SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$164.46/each(List $189.12)

Overview

Mfr description
7300272 4 HSB 0.6250" BORE

Specifications

  • Series
    Omega
  • Coupling Size Code
    4
  • Hub Type
    Flanged Shaft Hub
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
  • Hub Outside Diameter
  • Hub Material
    Steel
  • Coupling Outside Diameter
    2.6000 in
  • Length Through Bore
  • Manufacturer Catalog Number
    7300272
  • UPC_NO
    698210903909
  • Weight
    1.81 lbs
  • Product Type
    Tire Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text