Overview
Mfr description
UCPL212-204D1 PIL BLK
Specifications
- Mounting Type2-Bolt Base
- Bore Diameter2-1/4 in
- Bolt Center To Center Length7.2500 in
- Bearing NumberUC212-204D1
- Duty TypeLight Duty
- Housing IDPL212D1
- Locking DeviceSet Screw
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Overall Length9.5000 in
- Base Width2.7500 in, 70.0 mm
- Overall Width2.9380 in
- Radial Dynamic Load Capacity11800 lbf
- Radial Static Load Capacity8100 lbf
- Max Rpm2500 rpm
- Seal MaterialNitrile Rubber
- Lubrication TypeRelubricatable
- End TypeOpen
- Replacement BearingUC212-204D1
- Type Of BearingBall Bearing
- Housing ConstructionSolid
- Weight9.9 lbs
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data