Overview
Mfr description
UELFL 205-013D1 FLG
Specifications
- Product TypeFlange-Mount Ball Bearing Units
- Bore Diameter
- Housing MaterialCast Iron
- Duty TypeIntermediate Duty
- Bolt Center To Center Length
- Overall Length5.1250 in
- Bolt Circle Diameter
- Bearing NumberUEL205-013D1
- Locking DeviceEccentric Collar
- Seal TypeContact Seal
- Seal MaterialNitrile Rubber
- Housing Width1.0625 in
- Lubrication TypeRelubricatable
- Overall Width1.7480 in
- Radial Dynamic Load Capacity3150 lbf
- Radial Static Load Capacity1760 lbf
- End TypeOpen
- Operating Temperature Range-40 to 250 ºF
- Max Rpm5900 rpm
- Replacement BearingUEL205-013D1
- Housing IDFL205D1
- Housing ConstructionSolid
- Weight1.5 lbs
- Outside Diameter2.6875 in
- Type Of BearingBall
- Mounting Type2-Bolt Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data