Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELFL206-102D1

Flange-Mount Ball Bearing Unit - 1-1/8 in Bore, 2-Bolt Flange Mount, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
MI ITEM #02135327
MFR #UELFL206-102D1

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
UELFL 206-102D1 FLG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Intermediate Duty
  • Bolt Center To Center Length
  • Overall Length
    5.8125 in
  • Bolt Circle Diameter
  • Bearing Number
    UEL206-102D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    1.2187 in
  • Lubrication Type
    Relubricatable
  • Overall Width
    1.9060 in
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    4900 rpm
  • Replacement Bearing
    UEL206-102D1
  • Housing ID
    FL206D1
  • Housing Construction
    Solid
  • Weight
    2.2 lbs
  • Outside Diameter
    3.1562 in
  • Type Of Bearing
    Ball
  • Mounting Type
    2-Bolt Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text