Overview
Mfr description
UELPL210-113D1 PIL BLK
Specifications
- Bore Diameter1-13/16 in
- Bolt Center To Center Length6.2500 in
- Bearing NumberUEL210-113D1
- Duty TypeLight Duty
- Housing IDPL210D1
- Locking DeviceEccentric Collar
- Seal TypeContact Seal
- Housing MaterialCast Iron
- Overall Length206 mm
- Base Width2.3750 in, 60.0 mm
- Overall Width2.5615 in
- Radial Dynamic Load Capacity7850 lbf
- Radial Static Load Capacity5200 lbf
- Max Rpm3100 rpm
- Seal MaterialNitrile Rubber
- Lubrication TypeRelubricatable
- End TypeOpen
- Replacement BearingUEL210-113D1
- UPC_NO4547359505825
- Type Of BearingBall Bearing
- Housing ConstructionSolid
- Manufacturer Upc Number4547359505825
- Weight5.313 lbs
- Locking TypeEccentric Collar
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data