Motion
UELPL211-201D1

NTN
UELPL211-201D1

Pillow Block Ball Bearing Unit - 2-1/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02135440
MFR #UELPL211-201D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UELPL211-201D1

Pillow Block Ball Bearing Unit - 2-1/16 in Bore, Cast Iron Material, Light Duty
MI ITEM #02135440
MFR #UELPL211-201D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UELPL211-201D1 PIL BLK

Specifications

  • Bore Diameter
    2-1/16 in
  • Bolt Center To Center Length
    6.7187 in
  • Bearing Number
    UEL211-201D1
  • Duty Type
    Light Duty
  • Housing ID
    PL211D1
  • Locking Device
    Eccentric Collar
  • Seal Type
    Contact Seal
  • Housing Material
    Cast Iron
  • Overall Length
    219 mm
  • Base Width
    2.3750 in, 60.0 mm
  • Overall Width
    2.6875 in
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Max Rpm
    2900 rpm
  • Seal Material
    Nitrile Rubber
  • Lubrication Type
    Relubricatable
  • End Type
    Open
  • Replacement Bearing
    UEL211-201D1
  • Type Of Bearing
    Ball Bearing
  • Housing Construction
    Solid
  • Weight
    6.195 lbs
  • Locking Type
    Eccentric Collar
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text