Motion
D204-30P
Air Blow Gun - Ergonomic, 1/4 in NPT Inlet Size, 150 psi Inlet PSI
Mi Item #02135447
MFR #D204-30P
Price$32.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Blow Gun - Ergonomic, 1/4 in NPT Inlet Size, 150 psi Inlet PSI
Mi Item #02135447
MFR #D204-30P

Mfr description
D204-30P BLOWGUN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.27/each

Specifications

Dimensions

  • Inlet Size
    1/4 in NPT
  • Weight
    0.44 lbs

Details

  • Air Pressure
    150 psi
  • Body Material
    Zinc
  • Handle Style
    Ergonomic
  • Standards Met
    OSHA Standard 1910.242 (B), OSHA Standard 1910.95
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)