Motion
D100R35

BROWNING
D100R35

Split Taper Bushed Sprocket - 35 Teeth, R1 Bushing, Steel Material
Mi Item #02135454
MFR #D100R35
Price$5,038.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D100R35

Split Taper Bushed Sprocket - 35 Teeth, R1 Bushing, Steel Material
Mi Item #02135454
MFR #D100R35

Mfr description
D100R35 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • Split Taper Bushing are available in popular Inch, Metric and Spline bore
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,038.89/each

Specifications

Dimensions

  • Bushing Bore Range
    1.1250 to 3.7500 in
  • Bushing Size
    R1
  • Hub Diameter
    5.3750 in
  • Length Through Bore
    2.8750 in
  • Outside Diameter
    14.6400 in
  • Overall Width
    2.8750 in
  • Pitch Diameter
    13.9450 in
  • Tooth Width
    0.6690 in
  • Weight
    74.10 lbs

Details

  • Bushing Type
    Split Taper Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Country of Origin
    China
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1183516
  • Manufacturer Upc Number
    662289487189
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    2
  • Number Of Teeth
    35
  • Pitch Type
    Double
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289487189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)