Motion
14077
Minimal Expansion Foam, 12 Wt Oz
Mi Item #02135553
MFR #14077
Price$27.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Minimal Expansion Foam, 12 Wt Oz
Mi Item #02135553
MFR #14077

Mfr description
1004808 FOAM SEALANT MIN EXPAN AER16OZ
  • When cured, foam can be sanded, painted or stained
  • Cured foam insulates to R-5 for each inch of foam
  • The low expansion formula expands 50% when fully cured
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.90/each

Specifications

Dimensions

  • Gap Fill
    0.5
  • Package Size
    16 oz
  • Shelf Life
    1.5 yr
  • Specific Gravity
    1.18
  • VOC Content
    13.1

Details

  • Application
    Base Plates, Bonding, Cracks, Crawlspaces, Doors, Ducts, Electrical, Filling, Foundations, HVAC, Insulating, Joints, Pipes, Plumbing, Sealing, Utility Panels, Windows
  • Base Type
    Polyurethane
  • Color
    Yellow
  • Container Type
    Aerosol
  • Cure Time
    4 hrs
  • Flammability
    Extremely Flammable
  • Flash Point
    (Aerosol)
  • Manufacturer Upc Number
    078254140773
  • Max Operating Temperature
    +200 °F
  • Min Operating Temperature
    -200 °F
  • Operating Temperature Range
    -200 to +200 °F
  • Package Type
    Aerosol Can
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    hydrocarbon
  • Removal Method
    May be removed with Natural Degreaser™
  • Residue
    Yes
  • Scent
    Mild Petroleum
  • Standards Met
    UL Listed R-14175
  • Substrate
    Masonry, Wood, Glass, Metal and most Plastics
  • UPC_NO
    078254140773
  • Working Temperature
    65 to 100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)