Motion
HydroForce All Purpose Degreaser 32oz Spray

CRC INDUSTRIES
HydroForce All Purpose Degreaser 32oz Spray

CRC All-purpose Degreaser - 32 oz, Spray Bottle, Pleasant Scent
Mi Item #02135555
MFR #HydroForce All Purpose Degreaser 32oz Spray
Price$22.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce All Purpose Degreaser 32oz Spray

CRC All-purpose Degreaser - 32 oz, Spray Bottle, Pleasant Scent
Mi Item #02135555
MFR #HydroForce All Purpose Degreaser 32oz Spray

Mfr description
1004958 DEGREASER ALL-PURP SPRBTL 32OZ
  • Ready-to-Use
  • Non-flammable
  • Safe on most plastics
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.63/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size
    32 oz
  • Container Size/Type
    32 Ounce Spray Bottle
  • Freezing Point
    32°F
  • Height
    10.7500 in, 273.05 mm
  • Length
    4.5000 in, 114.30 mm
  • Overall Height
    10.7500 in, 273.05 mm
  • Overall Width
    2.7500 in, 69.85 mm
  • Package Size
    32 fl oz (US)
  • Shelf Life
    10
  • Specific Gravity
    1.04
  • VOC Content
    4
  • Width
    2.7500 in, 69.85 mm

Details

  • Appearance
    Clear Purple Liquid
  • Application
    General Purpose Degreasing
  • Application Instructions
    Remove with water
  • Base Type
    H2O Surfactant
  • Capacity
    32 fl oz, 946 mL
  • Certification
    NSF C1
  • Chemical Type
    Water Based
  • Cleaner Type
    Water Based
  • Color
    Purple
  • Composition
    Water Based
  • Concentration
    Ready-to-Use
  • Container Capacity
    32 fl oz, 946 mL
  • Container Type
    Spray Bottle
  • Country of Origin
    United States
  • Description
    HydroForce All Purpose Degreaser
  • Features & Benefits
    • Ready-to-Use • Non-flammable • Safe on most plastics • Non-corrosive, non-abrasive • NSF C1 registered for use in meat and poultry plants • Restricted from sale in CA
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Food Grade
    True
  • For Use With
    Tools, Grills, Tires, Engines, Drives, Motors, Shop Equipment, Lawn Equipment, Fabric, Vents, Plastic, Fiberglass, Canvas, Vinyl, Pressure Washers, Vehicle Washing, Chrome, Stainless Steel, Polished Metals
  • Form
    Spray
  • Formula Type
    Water Based
  • Grease Color
    Clear Purple
  • Manufacturer Upc Number
    078254144078
  • NSF Rating
    NSF C1
  • pH Range
    10
  • Plastic Safe
    Yes
  • Product Line
    HydroForce
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with water.
  • Residue
    Yes
  • Scent
    Pleasant
  • Standards Met
    NSF C1
  • Surfaces Cleaned
    Fabric, Plastic, Fiberglass, Canvas, Vinyl, Chrome, Stainless Steel, Polished Metals
  • Type
    Water Based
  • UPC_NO
    078254144078
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)