Motion
02105
Smoke Detector Tester Can, 2.5 oz.
Mi Item #02135562
MFR #02105
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Smoke Detector Tester Can, 2.5 oz.
Mi Item #02135562
MFR #02105

Mfr description
1003205 SMOKE DETECTOR TEST AER6OZ
  • Aerosol spray extends user reach up to 6' allowing testing to be done while standing safely on the floor
  • No harmful residue
  • Plastic Safe
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Boiling Point
    173°F
  • Container Size/Type
    6 Ounce Aerosol
  • Freezing Point
    -173°F
  • Height
    5.5 in
  • Length
    2 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.82
  • VOC Content
    97.5
  • Weight
    .33 lbs
  • Width
    2 in

Details

  • Base Type
    Alcohol
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Extremely Flammable
  • Flash Point
    56°F
  • Manufacturer Upc Number
    078254021058
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Residue
    Yes
  • Scent
    Alcohol
  • Standards Met
    UL, OSHA, NFPA
  • Type
    Smoke Detector Tester
  • UPC_NO
    078254021058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)