Motion
1003342
CRC Machine Oil - Food Grade, 11 oz, Aerosol
Mi Item #02135565
MFR #1003342
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Machine Oil - Food Grade, 11 oz, Aerosol
Mi Item #02135565
MFR #1003342

Mfr description
1003343 FOODGRD MACHINE OIL AER16OZ
  • NSF H1 Registered for incidental food contact
  • Contains no silicone and virtually odorless and colorless
  • Loosens rust, scale, dirt and corrosion to free pasts and fasteners
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Boiling Point
    424°F
  • Container Size
    11 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -72.4°F
  • Height
    7.75 in
  • Length
    2.63 in
  • Shelf Life
    10 yr
  • Size
    16 oz
  • Specific Gravity
    0.82
  • VOC Content
    98.42
  • Weight
    1.08 lbs
  • Width
    2.63 in

Details

  • Additional Applications
    Bottlers, Carts, Chutes, Conveyors, Cooking Appliances, Fans, Fillers, Food Processing Equipment Exposed To Food Products Including Scales, Freezers, Galleys, Mixers, Ovens, Racks, Rails, Stoves
  • Additives Included
    Corrosion Inhibitor, Rust Inhibitor
  • Appearance
    Clear Colorless Liquid
  • Application
    Food Grade General Purpose Lubricant for Use on Food Processing Equipment
  • Base Type
    Mineral Oil
  • Certification
    NSF H1
  • Color
    Clear
  • Composition
    Mineral
  • Container Capacity
    453.59 g
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Environmental Protection Standard
    RoHS 2011/65/EU Compliant
  • Features & Benefits
    • NSF H1 Registered for incidental food contact • Contains no silicone and virtually odorless and colorless • Loosens rust, scale, dirt and corrosion to free pasts and fasteners • Will not harm metal, wood, plastic or painted surfaces • Features Perma-Lock® 2-way integrated actuator that will not detach • Zero VOC
  • Film Type
    Thin, Oily, Non-Drying
  • Flammability
    Not Flammable
  • Flash Point
    200 °F
  • Food Grade
    Food Grade
  • Form
    Aerosol
  • Lubricant Type
    Machine Oil
  • Manufacturer Upc Number
    078254030814
  • Max Operating Temperature
    300 °F
  • Measurement Standard
    FDA Regulation CFR 21-178.3570
  • Min Operating Temperature
    32 °F
  • NSF Rating
    H1 Food Grade
  • Oil Type
    Machine Oil
  • Plastic Safe
    Yes
  • Product Line
    CRC
  • Product Type
    Machine Oil
  • Prop 65 Statement
  • Propellant
    Carbon Dioxide
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    None
  • Series
    CRC
  • Standards Met
    NSF Registration 017392, Category Code H1
  • Temperature Range
    +32 to +300 °F
  • Trade Name/Number
    CRC Food Grade Machine Oil
  • Type
    Machine Oil
  • UPC_NO
    078254030814
  • Working Temperature
    32 to 300°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)