Motion
Molykote L-0115

DUPONT
Molykote L-0115

4012091 Gear Oil - 5 kg, Drum, 150 ISO, 80-90 SAE
MI ITEM #02135619
MFR #Molykote L-0115
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-0115

4012091 Gear Oil - 5 kg, Drum, 150 ISO, 80-90 SAE
MI ITEM #02135619
MFR #Molykote L-0115

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-0115 OIL,KG,179.5KG-DRUM
  • High-performance industrial lubricants for gearbox and chain applications

Specifications

  • ISO Grade
    150
  • SAE Grade
    80-90
  • Composition
    Mineral
  • Food Grade
    Not Food Grade
  • Container Size
    5 kg
  • Viscosity
    149.4 cSt @ 40°C, 169.3 SUS @ 100°F
  • AGMA Number
    4
  • Additives Included
    Anti-Wear
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4012091
  • Weight
    395.70 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text