Motion
Molykote L-1146

DUPONT
Molykote L-1146

4012444 Gear Oil - 16.1 kg, Pail, 460 ISO, 140 SAE
MI ITEM #02135626
MFR #Molykote L-1146
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-1146

4012444 Gear Oil - 16.1 kg, Pail, 460 ISO, 140 SAE
MI ITEM #02135626
MFR #Molykote L-1146

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-1146 SYN OIL,KG,16.1KG-PAIL
  • High-performance industrial lubricants for gearbox and chain applications

Specifications

  • ISO Grade
    460
  • SAE Grade
    140
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    16.1 kg
  • Viscosity
    512.4 cSt @ 100°F
  • AGMA Number
    7
  • Additives Included
    Anti-Wear
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Manufacturer Catalog Number
    4012444
  • Weight
    35.50 lbs
  • Product Type
    Gear Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text