Motion
4012308

DUPONT
4012308

4012308 Synthetic Extreme Temp Gear Oil - 16.1 kg, Pail, 460 ISO, 140 SAE
Mi Item #02135628
MFR #4012308
Price$1,202.38/pa
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012308

4012308 Synthetic Extreme Temp Gear Oil - 16.1 kg, Pail, 460 ISO, 140 SAE
Mi Item #02135628
MFR #4012308

Mfr description
L-1146FG SYN OIL,KG,16.1KG-PAIL
  • High-performance industrial lubricants for gearbox and chain applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,202.38/pa

Specifications

Dimensions

  • Container Size
    16.1 kg
  • ISO Grade
    460
  • SAE Grade
    140
  • Weight
    35.50 lbs

Details

  • Additives Included
    Anti-Wear
  • AGMA Number
    7
  • Certification
    NSF H1
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Manufacturer Catalog Number
    4012308
  • Product Line
    Molykote®
  • Product Type
    Gear Oil
  • Viscosity
    517.3 cSt @ 100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)