Motion
Molykote L-1232

DUPONT
Molykote L-1232

Air Compressor Oil - 173.30 kg, Drum, 32 ISO Grade
Mi Item #02135635
MFR #Molykote L-1232
Price$8,554.68/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
Molykote L-1232

Air Compressor Oil - 173.30 kg, Drum, 32 ISO Grade
Mi Item #02135635
MFR #Molykote L-1232

Mfr description
L-1232 SYN OIL,KG,173.3KG-DRUM
  • High-performance industrial lubricants for compressors and vacuum pumps
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,554.68/dr

Specifications

Dimensions

  • Boiling Point
    95 °F
  • Container Size
    173.30 kg
  • ISO Grade
    32
  • Weight
    382.10 lbs

Details

  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Appearance
    Amber Liquid
  • Application
    Compressors
  • Certification
    NSF H2
  • Color
    Amber
  • Composition
    Synthetic
  • Container Type
    Drum
  • Features & Benefits
    • High-performance industrial lubricants for compressors and vacuum pumps
  • Flash Point
    470 °F
  • Food Grade
    No
  • Manufacturer Catalog Number
    4012137
  • Oil Type
    Air Compressor Oil
  • Product Line
    Molykote®
  • Product Type
    Air Tool & Air Compressor Oil
  • Series
    MOLYKOTE
  • Viscosity
    32.9 cSt @ 100°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)