Motion
4012144

DUPONT
4012144

4012144 Air Compressor Oil - 15.8 kg, Pail, 46 ISO Grade
MI ITEM #02135642
MFR #4012144
List Price$853.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012144

4012144 Air Compressor Oil - 15.8 kg, Pail, 46 ISO Grade
MI ITEM #02135642
MFR #4012144

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$853.78/each for your price

Overview

Mfr description
L-1246 SYN OIL,KG,15.8KG-PAIL
  • High-performance industrial lubricants for compressors and vacuum pumps

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    46
  • Composition
    Synthetic
  • Food Grade
    Not Food Grade
  • Container Size
    15.8 kg
  • Viscosity
    48.5 cSt @ 100°F
  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Certification
    NSF H2
  • Product Line
    Molykote®
  • Features & Benefits
    • High-performance industrial lubricants for compressors and vacuum pumps
  • Manufacturer Catalog Number
    4012144
  • Weight
    34.80 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text