Motion
4012145

DUPONT
4012145

4012145 Air Compressor Oil - 172.3 kg, Drum, 46 ISO Grade
MI ITEM #02135645
MFR #4012145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUPONT
4012145

4012145 Air Compressor Oil - 172.3 kg, Drum, 46 ISO Grade
MI ITEM #02135645
MFR #4012145

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-1246FG SYN OIL,KG,172.3KG-DRUM
  • High-performance industrial lubricants for compressors and vacuum pumps

Specifications

  • Oil Type
    Air Compressor Oil
  • ISO Grade
    46
  • Composition
    Synthetic
  • Food Grade
    Food Grade
  • Container Size
    172.3 kg
  • Viscosity
    51.6 cSt @ 100°F
  • Additives Included
    Anti-Oxidation, Anti-Rust
  • Certification
    NSF H1
  • Product Line
    Molykote®
  • Features & Benefits
    • High-performance industrial lubricants for compressors and vacuum pumps
  • Manufacturer Catalog Number
    4012145
  • Weight
    379.90 lbs
  • Product Type
    Air Tool & Air Compressor Oil

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text