Motion
10 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

REXNORD INC
10 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 2.0000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02135793
MFR #10 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS
Price$282.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Tire Coupling Hub - Omega Series, 10 Size Code, 2.0000 in Bore Dia., Finished w/ Keyway & SS
Mi Item #02135793
MFR #10 HSB 2.00" BORE 1/2" X 1/4" KW 1 SS

Mfr description
7300368 10 HSB 2.0000" BORE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.08/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Coupling Outside Diameter
    3.6500 in
  • Coupling Size Code
    10
  • Hub Outside Diameter  
    3.3000 in
  • Length Through Bore  
    1.88 in
  • Mill Motor Frame Size
    602, 802A
  • Weight
    2.91 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Horsepower @ 100 RPM
    2.3 hp
  • Hub Material
    Steel
  • Hub Type
    Flanged Shaft Hub
  • Manufacturer Catalog Number
    7300368
  • Max Rpm
    7500 rpm
  • Product Type
    Tire Coupling Hubs
  • Series
    Omega
  • UPC_NO
    698210904098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)