Motion
145866R
Airflex CB Series Constricting Clutches and Brakes Sheave Clutch Arrangement
Mi Item #02137330
MFR #145866R
Price$26,290.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex CB Series Constricting Clutches and Brakes Sheave Clutch Arrangement
Mi Item #02137330
MFR #145866R

Mfr description
145866R 1-3/8 BORE MDL6CB200 CLUTCH
  • Rugged tire-like constricting tube
  • Force applied uniformly at optimum radius
  • Wide range of torque capacity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,290.54/each

Specifications

Dimensions

  • Friction Width
    2 inch
  • Size
    6 in-oz

Details

  • Application
    Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
  • Clutch Brake Application
    Pressure Set
  • Clutch Type
    CB
  • Configuration
    Single Application
  • Item Type
    Clutch
  • Maximum Speed
    1800 rpm
  • Product Material
    Carbon steel and Neoprene
  • Series
    CB Series
  • Static Torque Forward
    2040 LB.IN@75 PSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)