Motion
6207-Z

SKF
6207-Z

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02137370
MFR #6207-Z
Price$56.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6207-Z

Radial/deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Sealed, Without Snap Ring, CN Internal Clearance
MI ITEM #02137370
MFR #6207-Z

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$56.36/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    17 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ABEC 3
  • Weight
    0.66 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Single Sealed
  • Description
    6207 Z (CN) BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 6207-Z is a 35 mm bore radial/deep groove ball bearing with 72 mm OD, 17 mm width, straight design, single sealed.
  • Manufacturer Catalog Number
    6207-Z
  • Manufacturer Upc Number
    7316575801205
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    20000 rpm
  • Maximum Operating RPM
    13800 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    Max 250 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6070 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Tinplate
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316575801205

Overview

Mfr description
6207 Z (CN) BRG
  • Deep groove ball bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text