Motion
30X48X8
Oil Seal - Solid, 30 mm Shaft Dia., 48 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02137890
MFR #30X48X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 48 mm OD, 8 mm Overall Width, Nitrile Rubber (NBR) Lip Material
MI ITEM #02137890
MFR #30X48X8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    48 mm
  • Overall Width
    8 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.06 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893504032
  • Model Number
    32
  • Seal Type
    Single Lip
  • Solid / Split
    Solid

Overview

Mfr description
30 X 48 X 8
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought